Notice Sign, 10 x 7In, BK/GRN, ENG, INFO

BRADY| Zoro #: G0236241| Mfr #: 90550

$13.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0236241 Mfr #: 90550
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant: YesOSHA Compliant: Yes
Printed Language: EnglishUV Resistant: No
Sign Subject Matter: Evacuation, Assembly or ShelterHeight: 10"
Sign Mounting Style: Adhesive SurfaceRetroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: Yes
Sign Material: PlasticLegend Style: Text and Symbol
Thickness: 0.008"Header: No Header
Legend: Severe Weather Shelter AreaOperating Temp. Range: -40 Degrees to 176 Degrees F
Sign Legend Color: BlackWidth: 7"
Sign Background Color: Black, WhiteItem: Notice Sign
Country of Origin (subject to change): United States

Product Description

Notice Sign, Tornado Shelter, Text and Symbol, English, Glow-In-The-Dark Self-Adhesive Polyester, Mounting Style Surface, Height 10 In., Width 7 In., Black/Green, Thickness 0.008 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews

Save 15%. Sign up for Z-mail.