Notice Sign, 14 x 10In, BK/GRN, ENG, INFO

BRADY| Zoro #: G0236257| Mfr #: 90776

$51.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0236257 Mfr #: 90776
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant: YesOSHA Compliant: Yes
Thickness: 0.063"Mounting Style: With Mounting Holes
Legend: Severe Weather Shelter AreaWidth: 10"
Retroreflective Grade: Not RetroreflectiveMaterial: Plastic
Double-Sided: NoItem: Facility Sign
Legend Style: Text and SymbolHeight: 14"
Subject Matter: Fire and EmergencyLegend Color: Black
Background Color: Black, WhiteLegend/Background Color: Black/Green
Header: No HeaderGlow-in-the-Dark: Yes
Language: EnglishOperating Temp. Range: -40 Degrees to 176 Degrees F
Country of Origin (subject to change): United States

Product Description

Facility Sign, Severe Weather Shelter Area, Text and Symbol, English, Glow-In-The-Dark Self-Adhesive Plastic, Mounting Style Surface, Height 14 In., Width 10 In., Black/Green, Thickness 0.063 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews

Save 15%. Sign up for Z-mail.