Notice Sign, 14 x 10In, BL and BK/WHT, Text

BRADY| Zoro #: G0199902| Mfr #: 38114

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: With Mounting HolesMaterial: AluminumThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199902 Mfr #: 38114
Mounting Style: With Mounting HolesMaterial: Aluminum
Thickness: 0.035"Legend Style: Text
Legend/Background Color: Black and Blue/WhiteHeight: 14"
UV Resistant: NoHeader Legend Color: White
Subject Matter: Trespassing & PropertyHeader: Notice/Aviso
Legend Color: BlackBackground Color: White
Sign Shape: RectangleLegend: No Trespassing/Prohibido El Paso
Item: Notice SignLanguage: English, Spanish
Header Background Color: BlueDouble-Sided: No
Width: 10"Glow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveStandards: OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Country of Origin (subject to change): Mexico

Description

Notice Sign, Sign Subject Matter Trespassing and Property, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend No Trespassing/Prohibido El Paso, Printed Language English, Spanish, Sign Shape Rectangle

Reviews