KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Sign, 14 x 10In, BL and BK/WHT, Text

BRADY| Zoro #: G0199893| Mfr #: 38937

$11.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199893 Mfr #: 38937
Legend Style: TextUV Resistant: No
Background Color: WhiteLegend: Wash Your Hands Before Leaving This Room/Lavese Las Manos Antes De Salir De Este Cuarto
Height: 14"Subject Matter: Wash Hands
Double-Sided: NoGlow-in-the-Dark: No
Width: 10"Thickness: 0.060"
Header: NoticeLegend/Background Color: Black and Blue/White
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color: WhiteHeader Background Color: Blue
Language: English, SpanishItem: Notice Sign
Retroreflective Grade: Not RetroreflectiveANSI Compliant: Yes
Legend Color: blackMaterial: polystyrene
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Country of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Wash Your Hands Before Leaving This Room/Lavese Las Manos Antes De Salir De Este Cuarto, Printed Language English, Spanish, Sign Shape Rectangle

Reviews