- Home
- /
- Safety
- /
- Signs & Labels
- /
- Signs
- /
- Security & Access Signs
- /
- Notice Sign, 14 in H, 20 in W, Fiberglass, Rectangle, English, 75510
Shop Alternate Products
This Product is Discontinued
Brady
Notice Sign, 14 in H, 20 in W, Fiberglass, Rectangle, English, 75510 (Discontinued)
Mfr # 75510
Zoro # G0202553
This Product is Discontinued
Key Features
- Header Notice
- Legend No Trespassing
- Width 20 in
- Height 14 in
- Sign Shape Rectangle
Customers Also Purchased
- Brand Brady
-
MFR #
75510
-
Zoro #
G0202553
- UPC # 754473755102
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 20 in |
Height | 14 in |
Depth | 0.3" |
Details
Item | Notice Sign |
Header | Notice |
Legend | No Trespassing |
Sign Shape | Rectangle |
Sign Material | Fiberglass |
Sign Mounting Style | Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098 in |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
OSHA Compliant | Yes |
Legend/Background Color | Black and Blue/White |
Subject Matter | Trespassing & Property |
Background Color | White |
Language | English |
ANSI Compliant | Yes |
Legend Style | Text |
Material | Fiberglass |
Sign Legend Color | Black |
Standards | ANSI Z535.2-2002; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37 |
Header Legend Color | White |
Mounting Style | With Mounting Holes |
Double-Sided | No |
Legend Color | Black |
Header Background Color | Blue |
Shape | Rectangle |
Sign Legend Text Color | Black |
Glow In The Dark | No |
Color | Blue And Black |
Type | Admittance |
Product Type | Notice Sign |
Description
Notice Sign, Rectangle, English