KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Sign, 18 x 12In, R, BL and BK/WHT

BRADY| Zoro #: G2363051| Mfr #: 141792

$25.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363051 Mfr #: 141792
Width: 18"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: Red, Blue and Black/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: White
UV Resistant: NoSign Shape: Rectangle
Header Background Color: BlueSubject Matter: Phone Usage
Legend Color: blackItem: Notice Sign
Legend: Turn Off Cellular Phones, Pagers, And Other Cellular DevicesHeight: 12"
Header: NoticeThickness: 0.035"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Notice Sign, Turn Off Cellular Phones, Pagers And Other Wireless Devices, Text and Symbol, English, Subject Matter Instruction, Reflective Aluminum, Mounting Style Surface, Height 18 In., Width 12 In., Red, Blue and Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews