This item is Discontinued.

Brady Please, Keep This Place Clean and Orderly, 10" W x 7" H, Rectangle, Plastic 22817

Please, Keep This Place Clean and Orderly, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 22817
  • Zoro # G2330067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22817
Zoro #
G2330067
UPC #
754473228170
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.060"

Details

Item
Notice Sign
Header
Please
Legend
Keep This Place Clean and Orderly
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Legend Color
black
OSHA Compliant
Yes
Background Color
White
Header Legend Color
White
Double-Sided
No
Mounting Style
With Mounting Holes
Legend Style
Text
Subject Matter
Cleaning and Maintenance
ANSI Compliant
Yes
Material
Polystyrene
Header Background Color
Blue
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Please, Legend Keep This Place Clean And Orderly, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.