Notice Sign, 7 x 10In, BK/WHT, Used Oil, ENG

BRADY| Zoro #: G1574011| Mfr #: 43983

$8.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Background Color: White
Legend Color: Black
Sign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574011 Mfr #: 43983
Background Color: WhiteLegend Color: Black
Sign Shape: RectangleRetroreflective Grade: Not Retroreflective
Glow-in-the-Dark: NoSubject Matter: Chemicals/Hazardous
Height: 7"Item: Chemical Sign
Legend Style: TextDouble-Sided: No
Language: EnglishStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Mounting Style: Adhesive-BackedMaterial: Polyester
ANSI Compliant: NoHeader: No Header
Legend: Used OilThickness: 0.010"
Width: 10"UV Resistant: No
OSHA Compliant: YesOperating Temp. Range: -40 Degrees to 230 Degrees F
Country of Origin (subject to change): United States

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Used Oil, Printed Language English, Sign Shape Rectangle

Reviews