KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Sign, 7 x 10In, BL and BK/WHT, AL

BRADY| Zoro #: G2432857| Mfr #: 40705

$11.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Legend Style: Text
UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432857 Mfr #: 40705
Sign Shape: RectangleLegend Style: Text
UV Resistant: NoHeader Legend Color: White
Background Color: Header Background Color: Blue
Language: Legend: Authorized Personnel Only
Height: 7"Subject Matter:
Item: Notice SignRetroreflective Grade: Not Retroreflective
Double-Sided: NoMaterial:
Glow-in-the-Dark: NoWidth: 10"
Legend Color: Thickness: 0.035"
Header: NoticeMounting Style:
Legend/Background Color: Country of Origin (subject to change): Mexico

Description

Notice Sign, Authorized Personnel Only, Text, English, Subject Matter Restricted Access, Aluminum, Mounting Style Surface, Height 7 In., Width 10 In., Black and Blue/White, Thickness 0.035 In.

Reviews