Notice Sign, 7 x 10In, BL and BK/WHT, ENG

BRADY| Zoro #: G0202517| Mfr #: 88475

$7.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202517 Mfr #: 88475
Legend Style: TextUV Resistant: No
Background Color: WhiteLegend: Wash Hands Before Returning To Work
Height: 7"Subject Matter: Wash Hands
Double-Sided: NoGlow-in-the-Dark: No
Width: 10"Thickness: 0.010"
Header: NoticeLegend/Background Color: Black and Blue/White
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color: WhiteHeader Background Color: Blue
Language: EnglishMounting Style: Adhesive-Backed
Item: Notice SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: black
Material: PolyesterOperating Temp. Range: -40 Degrees to 230 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Wash Hands Before Returning To Work, Printed Language English, Sign Shape Rectangle

Reviews