KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Sign, 7 x 10In, BL and BK/WHT, PLSTC

BRADY| Zoro #: G0475307| Mfr #: 25149

$8.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475307 Mfr #: 25149
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
ANSI Compliant: YesLegend/Background Color: Black and Blue/White
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Background Color: WhiteLegend Style: Text
Header Legend Color: WhiteUV Resistant: No
Sign Shape: RectangleHeader Background Color: Blue
Subject Matter: Wash HandsLegend Color: black
Item: Notice SignLegend: Wash Hands Before Returning To Work
Height: 7"Header: Notice
Thickness: 0.060"Material: polystyrene
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: English
Country of Origin (subject to change): United States

Description

Notice Sign, Wash Hands Before Returning To Work, Text, English, Subject Matter Health and Safety, Plastic, Mounting Style Surface, Height 7 In., Width 10 In., Black and Blue/White, Thickness 0.060 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews