Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Notice Sign, 7 x 10In, WHT/BL, AL, ENG, Text
  • Zoro #: G0202824
  • Mfr #: 42365
$11.69
  • Legend/Background Color: White/blue
  • Sign Legend Color: White
  • Legend Color: White
See full product details
Orders over $75 ship free.

Brady #42365 Specifications

  • Zoro #: G0202824
  • Mfr #: 42365
Legend/Background Color: White/blue Sign Legend Color: White
Legend Color: White Sign Mounting Style: With Mounting Holes
Mounting Style: With Mounting Holes Double-Sided: No
Printed Language: English Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header: No Header Language: English
Glow-in-the-Dark: No Item: Notice Sign
ANSI Compliant: Yes Sign Material: Aluminum
OSHA Compliant: Yes Background Color: Blue, White
Legend: Keep This Place Clean and Orderly Subject Matter: Cleaning and Maintenance
Sign Background Color: Blue, White Width: 10"
Sign Shape: Rectangle Height: 7"
Material: Aluminum Thickness: 0.035"
UV Resistant: No Retroreflective Grade: Not Retroreflective
Legend Style: Text Closeout: Yes
Sign Legend Text Color: White Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Keep This Place Clean And Orderly, Printed Language English, Sign Shape Rectangle

Reviews of Brady #42365