Notice Sign, 7 x 10In, WHT/BL, ENG, Text

BRADY| Zoro #: G0202815| Mfr #: 85720

$7.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202815 Mfr #: 85720
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: White/blueMounting Style: Adhesive-Backed
OSHA Compliant: YesBackground Color: Blue, White
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Cleaning and Maintenance
Legend Color: WhiteItem: Notice Sign
Legend: Keep This Place Clean and OrderlyHeight: 7"
Header: No HeaderThickness: 0.010"
Material: PolyesterStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Keep This Place Clean And Orderly, Printed Language English, Sign Shape Rectangle

Reviews