Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Notice Sign, 7 x 10In, WHT/BL, Fiberglass
  • Zoro #: G0202842
  • Mfr #: 72800
$15.65
  • Sign Material: Fiberglass
  • Material: Fiberglass
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Brady #72800 Specifications

  • Zoro #: G0202842
  • Mfr #: 72800
Sign Material: Fiberglass Material: Fiberglass
Legend Style: Text Operating Temp. Range: -40 Degrees to 194 Degrees F
Item: Notice Sign Width: 10"
Double-Sided: No Retroreflective Grade: Not Retroreflective
OSHA Compliant: Yes Legend Color: White
Sign Background Color: Blue, White Thickness: 0.098"
Background Color: Blue, White Mounting Style: With Mounting Holes
Language: English Glow-in-the-Dark: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Sign Shape: Rectangle
Subject Matter: Cleaning & Maintenance Legend: Keep This Place Clean and Orderly
Sign Mounting Style: With Mounting Holes Header: No Header
Printed Language: English Legend/Background Color: White/blue
Height: 7" Sign Legend Color: White
ANSI Compliant: Yes UV Resistant: No
Closeout: Yes Sign Legend Text Color: White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Keep This Place Clean And Orderly, Printed Language English, Sign Shape Rectangle

Reviews of Brady #72800