Notice Sign, 8 x 15In, BK/YEL, MSDS, ENG

BRADY| Zoro #: G0415371| Mfr #: V2MS24A

$17.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 15"
Retroreflective Grade: Not Retroreflective
Double-Sided: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415371 Mfr #: V2MS24A
Width: 15"Retroreflective Grade: Not Retroreflective
Double-Sided: YesSubject Matter: Information
Glow-in-the-Dark: NoLanguage: English
Legend Color: BlackItem: MSDS Sign
ANSI Compliant: NoLegend/Background Color: Black/Yellow
Mounting Style: V-ShapedLegend: Msds
Height: 8"OSHA Compliant: Yes
Background Color: YellowLegend Style: Text
Material: AcrylicUV Resistant: No
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200Sign Shape: V-Shaped
Header: No HeaderCountry of Origin (subject to change): Mexico

Description

MSDS Sign, MSDS, Text, English, Plastic, Mounting Style V-Shaped Projecting, Height 8 In., Width 15 In., Black/Yellow, Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200

Reviews