Notice Sign, 8 x 8In, BK/WHT, ENG, INFO

BRADY| Zoro #: G0976692| Mfr #: L0SWG4G

$26.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0976692 Mfr #: L0SWG4G
Header: No HeaderOSHA Compliant: Yes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Legend: Severe Weather Shelter Area
Double-Sided: YesMaterial: Glow-In-The-Dark Plastic
Legend Style: Text and SymbolItem: Facility Sign
Subject Matter: Fire & EmergencyHeight: 8"
Legend Color: BlackBackground Color: White
Language: EnglishMounting Style: L-Shaped Projecting
Legend/Background Color: Black/WhiteSign Shape: Square
ANSI Compliant: YesWidth: 8"
Country of Origin (subject to change): United States

Product Description

Facility Sign, Severe Weather Shelter Area, Text and Symbol, English, Glow-In-The-Dark Plastic, Mounting Style L-Shaped Projecting, Height 8 In., Width 8 In., Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews

Save 15%. Sign up for Z-mail.