Notice Sign, 9 x 6In, BK/WHT, ENG, INFO

BRADY| Zoro #: G1297186| Mfr #: V1SWG4G

$22.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1297186 Mfr #: V1SWG4G
Language: EnglishHeader: No Header
OSHA Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend: Severe Weather Shelter AreaBackground Color: White
Mounting Style: V-Shaped ProjectingLegend/Background Color: Black/White
Sign Shape: RectangleWidth: 9"
ANSI Compliant: YesMaterial: Glow-In-The-Dark Plastic
Double-Sided: YesItem: Facility Sign
Legend Style: Text and SymbolHeight: 6"
Subject Matter: Fire & EmergencyLegend Color: Black
Country of Origin (subject to change): United States

Product Description

Facility Sign, Severe Weather Shelter Area, Text and Symbol, English, Glow-In-The-Dark Plastic, Mounting Style V-Shaped Projecting, Height 9 In., Width 6 In., Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.