HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Number Kit, 4, 6-3/4 In. H, PK10

BRADY| Zoro #: G1505944| Mfr #: 5180-4

$16.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Height: 6"
Material: vinyl
Indoor/Outdoor Usage: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505944 Mfr #: 5180-4
Character Height: 6"Material: vinyl
Indoor/Outdoor Usage: Indoor/OutdoorDie Cut: Yes
Number of Cards: 10Overall Height: 6-3/4"
Overall Width: 4-1/2"Standards: ASTM D 2979
Character Type: NumbersColor: Black
Character: 4Retroreflective Grade: Not Retroreflective
Markers per Card: 1Package Type: Sheet
Legend Color: blackItem: Number Kit
Background Color: WhiteCountry of Origin (subject to change): United States

Description

Number Kit, Character 4, Character Height 6 In., Color Black, Material Vinyl, Number of Cards 10, 1 Markers per Card, Overall Height 6-3/4 In., Overall Width 4-1/2 In., Standards ASTM D 2979, Package Quantity 10

Reviews