Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Number Label, 2in.H Character, Vinyl, PK10

  • Zoro #: G0074676
  • Mfr #: 5080-4

$6.47 ($0.65/unit)

Details
  • Character Type: Numbers
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Background Color: White
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Brady #5080-4 Specifications

  • Zoro #: G0074676
  • Mfr #: 5080-4
Character Type: Numbers Indoor/Outdoor Usage: Indoor/Outdoor
Background Color: White Die Cut: Yes
Standards: ASTM D 2979 Material: vinyl
Item: Number Label Color: White
Package Type: Sheet Character: 4
Number of Cards: 10 Retroreflective Grade: Not Retroreflective
Markers per Card: 1 Character Height: 2"
Legend Color: White Country of Origin (subject to change): United States

Description

Number Label, Character 4, Character Height 2 In., Character Type Numbers, Material Vinyl, Background Color White, Retroreflective Grade Not Retroreflective, Markers per Card 1, Number of Cards 10, Standards ASTM D 2979, Character Color White, Package Type Sheet, Die Cut Yes, Package Quantity 10

Reviews of Brady #5080-4