Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Number Label, 2in.H Character, Vinyl, PK10

  • Zoro #: G0074658
  • Mfr #: 5080-7

$5.45 ($0.55/unit)

  • Character Type: Numbers
  • Die Cut: Yes
  • Number of Cards: 10
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #5080-7 Specifications

  • Zoro #: G0074658
  • Mfr #: 5080-7
Character Type: Numbers Die Cut: Yes
Number of Cards: 10 Package Type: Sheet
Color: White Indoor/Outdoor Usage: Indoor/Outdoor
Retroreflective Grade: Not Retroreflective Character Color: White
Legend Color: White Markers per Card: 1
Character: 7 Material: vinyl
Item: Number Label Character Height: 2"
Background Color: White Standards: ASTM D 2979
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Number Label, Character 7, Character Height 2 In., Character Type Numbers, Material Vinyl, Background Color White, Retroreflective Grade Not Retroreflective, Markers per Card 1, Number of Cards 10, Standards ASTM D 2979, Character Color White, Package Type Sheet, Die Cut Yes, Package Quantity 10

Reviews of Brady #5080-7