Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23420

  • Zoro # G9388346


product price:  $38.75
/pk 25, $1.55/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Hot Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23420
Zoro #
G9388346
UPC #
754473234201
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
HW 201 to 225
Application
Hot Water
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Numbered Tag
Number Series
HW 201-225
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Serialization Method
Consecutive Numbers
Graffiti Resistant
No
Number of Printed Sides
1
Write on Surface
No
Maximum Service Temperature
1,200 Degrees F
Marking Style
Stamped
Chemical Resistant
No
Valve Tag Application
Hot Water
Number Sequence
201-225
Corrosion Resistant
Yes
Tag Text Legend
HW (Hot Water)
Abrasion Resistant
No
Printed Language
English
Legend
HW (Hot Water)

Description

Numbered Tag, Valve Tag Application Hot Water, Tag Text Legend HW (Hot Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 201-225, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.