Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23544

  • Zoro # G9389572


product price:  $41.69
/pk 25, $1.67/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
Hot Water Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23544
Zoro #
G9389572
UPC #
754473235444
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
HWR 201 to 225
Application
Hot Water Return
Character Type
Numbers, Text
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Number Series
HWR 201-225
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
UV Resistant
No
Corrosion Resistant
Yes
Tag Text Legend
HWR (Hot Water Return)
Printed Language
English
Maximum Service Temperature
1,200 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
Serialization Method
Consecutive Numbers
Abrasion Resistant
No
Marking Style
Stamped
Chemical Resistant
No
Valve Tag Application
Hot Water Return
Number Sequence
201-225
Graffiti Resistant
No
Legend
HWR (Hot Water Return)

Description

Numbered Tag, Valve Tag Application Hot Water Return, Tag Text Legend HWR (Hot Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 201-225, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.