Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23545

  • Zoro # G9389581


product price:  $39.69
/pk 25, $1.59/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Hot Water Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23545
Zoro #
G9389581
UPC #
754473235451
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
HWR 226 to 250
Application
Hot Water Return
Character Type
Text and Numbers
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
HWR 226-250
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Includes
(25) Tags
Serialization Method
Consecutive Numbers
Write on Surface
No
Tag Text Legend
HWR (Hot Water Return)
UV Resistant
No
Chemical Resistant
No
Valve Tag Application
Hot Water Return
Minimum Service Temperature
-40 Degrees F
Number Sequence
226-250
Marking Style
Stamped
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Service Temperature
1,200 Degrees F
Graffiti Resistant
No
Printed Language
English
Abrasion Resistant
No
Legend
HWR (Hot Water Return)

Description

Numbered Tag, Valve Tag Application Hot Water Return, Tag Text Legend HWR (Hot Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 226-250, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.