Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87187

  • Zoro # G9392214


product price:  $38.75
/pk 25, $1.55/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
Domestic Hot Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87187
Zoro #
G9392214
UPC #
754473871871
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
DHW 176 to 200
Application
Domestic Hot Water
Character Type
Numbers, Text
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
DHW 176-200
Engraved/Stamped
Stamped
Shape
Round
Includes
(25) Tags
Serialization Method
Consecutive Numbers
Valve Tag Application
Domestic Hot Water
UV Resistant
No
Abrasion Resistant
No
Chemical Resistant
No
Number Sequence
176-200
Marking Style
Stamped
Write on Surface
No
Number of Printed Sides
1
Printed Language
English
Graffiti Resistant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
1,200 Degrees F
Tag Text Legend
DHW (Domestic Hot Water)
Legend
DHW (Domestic Hot Water)

Description

Numbered Tag, Valve Tag Application Domestic Hot Water, Tag Text Legend DHW (Domestic Hot Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 176-200, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.