Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87463

  • Zoro # G9393562


product price:  $39.69
/pk 25, $1.59/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87463
Zoro #
G9393562
UPC #
754473874636
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
CA 076 to 100
Character Type
Text and Numbers
Tag Shape
Round
Number Series
CA 076-100
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Maximum Service Temperature
1,200 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Tag Text Legend
CA (Compressed Air)
Printed Language
English
Abrasion Resistant
No
Valve Tag Application
Compressed Air
Number Sequence
076-100
Marking Style
Stamped
Graffiti Resistant
No
Corrosion Resistant
Yes
Serialization Method
Consecutive Numbers
Write on Surface
No
Legend
CA (Compressed Air)

Description

Numbered Tag, Valve Tag Application Compressed Air, Tag Text Legend CA (Compressed Air), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.