Numbers And Letters Kit, 1, PK10

BRADY| Zoro #: G1406657| Mfr #: 5140-1

$10.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Height: 4"
Material: vinyl
Indoor/Outdoor Usage: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406657 Mfr #: 5140-1
Character Height: 4"Material: vinyl
Indoor/Outdoor Usage: Indoor/OutdoorDie Cut: Yes
Number of Cards: 10Standards: ASTM D 2979
Character Type: NumbersColor: Black
Character: 1Retroreflective Grade: Not Retroreflective
Markers per Card: 1Package Type: Sheet
Legend Color: blackItem: Number Label
Background Color: WhiteCountry of Origin (subject to change): United States

Description

Number Label, Character 1, Character Height 4 In., Color Black, Material Vinyl, Number of Cards 10, 1 Markers per Card, Standards ASTM D 2979, Package Quantity 10

Reviews