SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Paper Pad, 8.5x11, Confined Space, PK25

BRADY| Zoro #: G1468381| Mfr #: 65937

$29.54 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White Background, Black PrintItem: Confined Space Entry PermitHeight: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468381 Mfr #: 65937
Color: White Background, Black PrintItem: Confined Space Entry Permit
Height: 11"Width: 8-1/2"
Material: 2-Ply CarbonlessCountry of Origin (subject to change): United States

Description

Confined Space Entry Permit, Material 2-Ply Carbonless, Height 11 In., Width 8-1/2 In., Color White Background, Black Print, Package Quantity 25

Reviews