Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Traffic Sign, 10 x 14In, BK/WHT, AL, Text

BRADY| Zoro #: G1582786| Mfr #: 43429

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Item: Parking Sign
Subject Matter: Parking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582786 Mfr #: 43429
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Item: Parking Sign
Subject Matter: ParkingMounting Style: With Mounting Holes
Height: 10"Width: 14"
Thickness: 0.035"Legend Color: Black
Glow-in-the-Dark: NoLegend/Background Color: Black/White
Material: AluminumDouble-Sided: No
UV Resistant: NoHeader: No Header
ANSI Compliant: YesOperating Temp. Range: -40 Degrees to 230 Degrees F
OSHA Compliant: YesSign Shape: Rectangle
Language: EnglishLegend: Motorcycle Parking Only
Legend Style: TextRetroreflective Grade: Not Retroreflective
Background Color: WhiteCountry of Origin (subject to change): United States

Description

Parking Sign, Motorcycle Parking Only, Text, Aluminum, Height 10 In., Width 14 In., Black/White, Thickness 0.035 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews