KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 12 x 18In, BK/WHT, Fiberglass

BRADY| Zoro #: G1142951| Mfr #: 75086

$32.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1142951 Mfr #: 75086
Width: 18"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 194 Degrees FANSI Compliant: Yes
Legend/Background Color: Black/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Parking
Legend Color: BlackItem: Parking Sign
Legend: Customer ParkingHeight: 12"
Header: No HeaderThickness: 0.098"
Material: FiberglassStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 12 In., Width 18 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Customer Parking, Printed Language English, Sign Shape Rectangle

Reviews