Parking Sign, 12 x 18In, BK/WHT, Fiberglass

BRADY| Zoro #: G2095344| Mfr #: 75190

$32.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2095344 Mfr #: 75190
Width: 18"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 194 Degrees FANSI Compliant: Yes
Legend/Background Color: Black/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Parking
Legend Color: BlackItem: Parking Sign
Legend: Reserved ParkingHeight: 12"
Header: No HeaderThickness: 0.098"
Material: FiberglassStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Parking Sign, Reserved Parking, Text, Fiberglass, Height 12 In., Width 18 In., Black/White, Thickness 0.100 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews