KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0134382| Mfr #: 115419

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134382 Mfr #: 115419
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Stork w/Baby
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 175 Degrees F
ANSI Compliant: YesLegend/Background Color: Black/White
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Background Color: Black, WhiteLegend Style: Text
UV Resistant: NoSign Shape: Rectangle
Subject Matter: ParkingLegend Color: Black
Language: EnglishItem: Parking Sign
Legend: This Space Is Reserved For Expectant MothersHeight: 18"
Header: No HeaderThickness: 0.090"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Country of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Space Is Reserved For Expectant Mothers, Printed Language English, Sign Shape Rectangle

Reviews