Parking Sign, 18 x 12In, GRN/WHT, Text

BRADY| Zoro #: G0227175| Mfr #: 115572

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227175 Mfr #: 115572
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 175 Degrees FANSI Compliant: Yes
Legend/Background Color: Green/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Green, White
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Parking
Legend Color: GreenItem: Parking Sign
Legend: Reserved For Employee Of The MonthHeight: 18"
Header: No HeaderThickness: 0.090"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Reserved For Employee Of The Month, Printed Language English, Sign Shape Rectangle

Reviews