KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0226913| Mfr #: 115548

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226913 Mfr #: 115548
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 175 Degrees FANSI Compliant: Yes
Legend/Background Color: Red/whiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Red, White
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Trespassing & Property
Legend Color: RedItem: Parking Sign
Legend: Private Drive Keep OutHeight: 18"
Header: No HeaderThickness: 0.090"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Trespassing and Property, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private Drive Keep Out, Printed Language English, Sign Shape Rectangle

Reviews