Parking Sign, 18 x 12In, R/WHT, Text

BRADY| Zoro #: G0226931| Mfr #: 80077

$33.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226931 Mfr #: 80077
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Red/white
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: Red
UV Resistant: NoSign Shape: Rectangle
Header Background Color: WhiteSubject Matter: Parking
Legend Color: RedItem: Parking Sign
Legend: Unauthorized Vehicles Will Be Ticketed/Towed At Owners ExpenseHeight: 18"
Header: Private Property No ParkingThickness: 0.090"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header Private Property No Parking, Legend Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense, Printed Language English, Sign Shape Rectangle

Reviews