Parking Sign, 18 x 12In, WHT/BL, HDCP

BRADY| Zoro #: G0229205| Mfr #: 91363

$34.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0229205 Mfr #: 91363
Double-Sided: NoStandards: ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend: Wheelchair Ramp
Background Color: BlueMaterial: Aluminum
Header: No HeaderItem: Handicap Parking Sign
Language: EnglishHeight: 18"
Sign Shape: RectangleRetroreflective Grade: High Intensity Prismatic
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: No
Thickness: 0.090"OSHA Compliant: No
Symbol: HandicapLegend Style: Text and Symbol
Mounting Style: With Mounting HolesSubject Matter: Facility
Legend/Background Color: White/BlueLegend Color: White
Width: 12"Country of Origin (subject to change): Mexico

Product Description

Handicap Parking Sign, Wheel Chair Ramp, Text and Symbol, Handicap, Engineer Grade Aluminum, Height 18 In., Width 12 In., White/Blue, Thickness 0.090 In., Standards ASTM D 523, ASTM D 4956, Fed. Spec. L-S-300

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.