Parking Sign, 18 x 12In, WHT/BL, SYM

BRADY| Zoro #: G0211976| Mfr #: 91351

$33.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 18"
Item: Handicap Parking Sign
Material: Aluminum
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0211976 Mfr #: 91351
UV Resistant: NoGlow-in-the-Dark: No
Double-Sided: NoGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend: No legendStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Retroreflective Grade: High Intensity PrismaticOperating Temp. Range: -40 Degrees to 176 Degrees F
ANSI Compliant: YesThickness: 0.090"
OSHA Compliant: YesSymbol: Handicap w/R-Arrow
Legend Style: SymbolLegend/Background Color: White/Blue
Legend Color: WhiteWidth: 12"
Background Color: BlueMaterial: Aluminum
Header: No HeaderItem: Handicap Parking Sign
Language: No TextHeight: 18"
Sign Shape: RectangleCountry of Origin (subject to change): Mexico

Product Description

Handicap Parking Sign, Handicapped Pictogram w/Right Arrow, Symbol, Handicap w/R-Arrow, Engineer Grade Aluminum, Height 18 In., Width 12 In., White/Blue, Thickness 0.090 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews