Parking Sign, 18 x 12In, WHT/BL, SYM

BRADY| Zoro #: G0211933| Mfr #: 91352

$33.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0211933 Mfr #: 91352
Double-Sided: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend: No legend
ANSI Compliant: YesOSHA Compliant: Yes
Operating Temp. Range: -40 Degrees to 176 Degrees FGlow-in-the-Dark: No
Thickness: 0.090"UV Resistant: No
Symbol: Handicap w/L-ArrowLegend Style: Symbol
Legend/Background Color: White/BlueLegend Color: White
Width: 12"Background Color: Blue
Material: AluminumSign Shape: Rectangle
Header: No HeaderItem: Handicap Parking Sign
Retroreflective Grade: High Intensity PrismaticLanguage: No Text
Height: 18"Country of Origin (subject to change): Mexico

Product Description

Handicap Parking Sign, Handicapped Pictogram w/Left Arrow, Symbol, Handicap w/L-Arrow, Engineer Grade Aluminum, Height 18 In., Width 12 In., White/Blue, Thickness 0.090 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Save 15%. Sign up for Z-mail.