KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 24In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G1472012| Mfr #: 115647

$78.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Legend Style: Text
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1472012 Mfr #: 115647
Width: 24"Legend Style: Text
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Subject Matter: FacilityGlow-in-the-Dark: No
Language: EnglishLegend Color: black
Item: Parking SignANSI Compliant: Yes
Legend/Background Color: Black/whiteLegend: Shipping & Receiving
Height: 18"OSHA Compliant: Yes
Background Color: Black, WhiteThickness: 0.090"
Material: AluminumUV Resistant: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Sign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): Mexico

Description

Parking Sign, Shipping and Receiving, Text, Engineer Grade Aluminum, Height 18 In., Width 24 In., Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews