KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 24In, GRN/WHT, PRKG

BRADY| Zoro #: G2031391| Mfr #: 115545

$78.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031391 Mfr #: 115545
Width: 24"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Parking
Symbol: Upward Pointing ArrowGlow-in-the-Dark: No
Language: EnglishLegend Color: Green
ANSI Compliant: YesItem: Parking Sign
Legend/Background Color: Green/WhiteThickness: 0.090"
Legend: ParkingHeight: 18"
OSHA Compliant: YesBackground Color: Green, White
Legend Style: Text and SymbolMaterial: Aluminum
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

Parking Sign, Parking, Text and Symbol, Upward Pointing Arrow, Engineer Grade Aluminum, Height 18 In., Width 24 In., Green/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews