Parking Sign, 18 x 12In, GRN/WHT, EMPL PRKG

BRADY| Zoro #: G0211197| Mfr #: 113309

$33.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend Style: Text
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211197 Mfr #: 113309
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend Style: Text
Double-Sided: NoMounting Style: With Mounting Holes
UV Resistant: NoLanguage: English
Operating Temp. Range: -40 Degrees to 175 Degrees FGlow-in-the-Dark: No
Retroreflective Grade: High Intensity PrismaticSubject Matter: Parking
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Aluminum
Width: 12"Sign Shape: Rectangle
ANSI Compliant: YesHeight: 18"
OSHA Compliant: YesLegend/Background Color: Green/White
Thickness: 0.090"Item: Parking Sign
Legend: Employee ParkingHeader: No Header
Background Color: WhiteLegend Color: Green
Country of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Employee Parking, Printed Language English, Sign Shape Rectangle

Reviews