PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Parking Sign, 18 x 12In, GRN/WHT, Text

BRADY| Zoro #: G0226877| Mfr #: 113310

$33.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226877 Mfr #: 113310
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: TextHeader: No Header
Subject Matter: ParkingGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Double-Sided: NoRetroreflective Grade: High Intensity Prismatic
Operating Temp. Range: -40 Degrees to 175 Degrees FStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style: With Mounting HolesMaterial: Aluminum
Thickness: 0.090"Legend: Permit Parking Only Violators Subject To Fine And Towing
Height: 18"UV Resistant: No
Legend Color: GreenSign Shape: Rectangle
Item: Parking SignLanguage: English
Width: 12"Glow-in-the-Dark: No
Background Color: Green, WhiteLegend/Background Color: Green/White
Country of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Permit Parking Only Violators Subject To Fine And Towing, Printed Language English, Sign Shape Rectangle

Reviews