Parking Sign, 18 x 12In, BK/WHT, Text, G-29

BRADY| Zoro #: G1675545| Mfr #: 115228

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675545 Mfr #: 115228
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: TextHeader: No Header
Subject Matter: ParkingDouble-Sided: No
Retroreflective Grade: High Intensity PrismaticOperating Temp. Range: -40 Degrees to 175 Degrees F
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Mounting Style: With Mounting Holes
Material: AluminumThickness: 0.090"
Legend: Reserved ParkingLegend/Background Color: Black/White
Height: 18"UV Resistant: No
Legend Color: BlackSign Shape: Rectangle
Item: Parking SignLanguage: English
Width: 12"Glow-in-the-Dark: No
Background Color: Black, WhiteCountry of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Reserved Parking, Printed Language English, Sign Shape Rectangle

Reviews