Parking Sign, 18 x 12In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0210253| Mfr #: 115432

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Legend Style: Text
Height: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210253 Mfr #: 115432
Sign Shape: RectangleLegend Style: Text
Height: 18"Background Color: Black, White
UV Resistant: NoLanguage: English
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: Black/White
Thickness: 0.090"Glow-in-the-Dark: No
Subject Matter: Authorized Personnel & Restricted AccessLegend: Authorized Personnel Only
Header: No HeaderItem: Parking Sign
Material: AluminumDouble-Sided: No
Legend Color: BlackWidth: 12"
Country of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews