Parking Sign, 18 x 12In, GRN/WHT, PRKG

BRADY| Zoro #: G0693436| Mfr #: 115434

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Symbol: Bicycle w/Double ArrowSign Shape: RectangleANSI Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693436 Mfr #: 115434
Symbol: Bicycle w/Double ArrowSign Shape: Rectangle
ANSI Compliant: YesLegend Style: Text and Symbol
Height: 18"OSHA Compliant: Yes
Background Color: Green, WhiteUV Resistant: No
Language: EnglishRetroreflective Grade: High Intensity Prismatic
Legend/Background Color: Green/WhiteThickness: 0.090"
Item: Parking SignGlow-in-the-Dark: No
Legend: Bicycle ParkingHeader: No Header
Subject Matter: ParkingStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: AluminumDouble-Sided: No
Legend Color: GreenWidth: 12"
Country of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Bicycle Parking, Printed Language English, Sign Shape Rectangle

Reviews