Parking Sign, 18 x 12In, GRN/WHT, Text

BRADY| Zoro #: G0210743| Mfr #: 115446

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
ANSI Compliant: Yes
Legend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210743 Mfr #: 115446
Sign Shape: RectangleANSI Compliant: Yes
Legend Style: TextHeight: 18"
OSHA Compliant: YesBackground Color: Green, White
UV Resistant: NoLanguage: English
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: Green/White
Thickness: 0.090"Item: Parking Sign
Glow-in-the-Dark: NoLegend: Compact Cars Only
Header: No HeaderSubject Matter: Parking
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Aluminum
Double-Sided: NoLegend Color: Green
Width: 12"Country of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Compact Cars Only, Printed Language English, Sign Shape Rectangle

Reviews