Parking Sign, 18 x 12In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0226606| Mfr #: 115616

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend Style: TextOSHA Compliant: YesDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0226606 Mfr #: 115616
Legend Style: TextOSHA Compliant: Yes
Double-Sided: NoMounting Style: With Mounting Holes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145UV Resistant: No
Language: EnglishOperating Temp. Range: -40 Degrees to 175 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Subject Matter: ParkingItem: Parking Sign
Width: 12"Sign Shape: Rectangle
ANSI Compliant: YesHeight: 18"
Material: AluminumLegend/Background Color: Red/white
Thickness: 0.090"Legend: Parking For Emergency Vehicles Only
Header: No HeaderBackground Color: Red, White
Legend Color: RedCountry of Origin (subject to change): Mexico


Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Parking For Emergency Vehicles Only, Printed Language English, Sign Shape Rectangle