Parking Sign, 18 x 12In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0211617| Mfr #: 115617

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend Style: TextDouble-Sided: NoMounting Style: With Mounting Holes
Save 15%. Sign up for Z-mail.


Zoro #: G0211617 Mfr #: 115617
Legend Style: TextDouble-Sided: No
Mounting Style: With Mounting HolesUV Resistant: No
Language: EnglishHeader Legend Color: Red
Operating Temp. Range: -40 Degrees to 175 Degrees FGlow-in-the-Dark: No
Header Background Color: WhiteRetroreflective Grade: High Intensity Prismatic
Subject Matter: ParkingStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: AluminumWidth: 12"
Sign Shape: RectangleANSI Compliant: Yes
Height: 18"OSHA Compliant: Yes
Legend/Background Color: Red/whiteThickness: 0.090"
Item: Parking SignLegend: Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Header: Guest Park OnlyBackground Color: Red, White
Legend Color: RedCountry of Origin (subject to change): Mexico


Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Guest Park Only, Legend Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense, Printed Language English, Sign Shape Rectangle