Parking Sign, 18 x 12In, GRN/WHT, Text

BRADY| Zoro #: G0226581| Mfr #: 115641

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
OSHA Compliant: Yes
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226581 Mfr #: 115641
Legend Style: TextOSHA Compliant: Yes
Double-Sided: NoMounting Style: With Mounting Holes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145UV Resistant: No
Language: EnglishOperating Temp. Range: -40 Degrees to 175 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Subject Matter: ParkingItem: Parking Sign
Width: 12"Sign Shape: Rectangle
ANSI Compliant: YesHeight: 18"
Material: AluminumLegend/Background Color: Green/White
Thickness: 0.090"Legend: Parking By Permit Only
Header: No HeaderBackground Color: Green, White
Legend Color: GreenCountry of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Parking By Permit Only, Printed Language English, Sign Shape Rectangle

Reviews