Parking Sign, 12 x 18In, GRN/WHT, Text

BRADY| Zoro #: G0134084| Mfr #: 141809

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -40 Degrees to 175 Degrees F
Legend Style: Text
OSHA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134084 Mfr #: 141809
Operating Temp. Range: -40 Degrees to 175 Degrees FLegend Style: Text
OSHA Compliant: YesDouble-Sided: No
Mounting Style: With Mounting HolesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
UV Resistant: NoLanguage: English
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Subject Matter: ParkingItem: Parking Sign
Width: 12"Sign Shape: Rectangle
ANSI Compliant: YesHeight: 18"
Material: AluminumLegend/Background Color: Green/White
Thickness: 0.090"Legend: Student Parking
Header: No HeaderBackground Color: Green, White
Legend Color: GreenCountry of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Student Parking, Printed Language English, Sign Shape Rectangle

Reviews