PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Parking Sign, 18 x 12In, GRN/WHT, Text

BRADY| Zoro #: G0134303| Mfr #: 141820

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: Green/WhiteBackground Color: Green, WhiteThickness: 0.090"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134303 Mfr #: 141820
Legend/Background Color: Green/WhiteBackground Color: Green, White
Thickness: 0.090"Legend Color: Green
Retroreflective Grade: High Intensity PrismaticLegend: 10 Minute Parking
Height: 18"Glow-in-the-Dark: No
Sign Shape: RectangleDouble-Sided: No
UV Resistant: NoHeader: No Header
ANSI Compliant: YesWidth: 12"
OSHA Compliant: YesMounting Style: With Mounting Holes
Material: AluminumSubject Matter: Parking
Item: Parking SignStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range: -40 Degrees to 175 Degrees FLanguage: English
Legend Style: TextCountry of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend 10 Minute Parking, Printed Language English, Sign Shape Rectangle

Reviews